- 12" ID
- 12 1/2" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Rod Bore I.D. Positive Tolerance | 0.003 in |
| Rod Bore Diameter Female D | 12.001 in |
| Cross Section Tolerance | 0.006 in |
| Tube O.D. Female | 12 in |
| Groove Diameter Female B | 12.452 in |
| Material | Nitrile Buna-N |
| Bore Dia. Cyl. A | 12.357 in |
| Piston O.D. Negative Tolerance | 0.003 |
| Outside Dia. | 12.5 in |
| Groove Diameter Female A | 12.471 in |
| Groove Diameter Male B1 | 12.048 in |
| Cylinder Bore I.D. Male | 12.474 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston O.D. Male | 12.498 in |
| Temperature Range [Max] | 250 °F |
| Durometer | 90 |
| Bore Dia. Male A | 12.5 in |
| Throat Dia. Female D | 12.004 in |
| Piston Groove Positive Tolerance | 0 |
| Cross Section Dia. | 1/4 in |
| Piston Groove Diameter Female | 11.997 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Plug O.D. Male | 12.496 in |
| Inside Dia. | 12 in |
| Groove Diameter Piston B1 | 11.793 in |
| Rod or Housing Bore I.D. Female | 12.001 in |
| Rod Gland Groove I.D. | 12.474 in |
| Rod O.D. Female | 11.997 in |
| Peripheral Squeeze P | 0.168Invalid Unit: 2 |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Piston Male B1 | 12.028 in |
| Inside Diameter Tolerance | 0.06 in |
| Piston or Cylinder O.D. | 12.47 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Piston O.D. | 12.353 in |
| Dash | 453 |
| Piston O.D. Positive Tolerance | 0 |
| Cylinder Bore Dia. Male A | 12.502 in |
| Rod or Sleeve O.D. | 11.997 in |
| Rod O.D. Positive Tolerance | 0 in |
| Rod Gland Positive Tolerance | 0.004 in |
| Piston Groove Negative Tolerance | 0.003 |
| Weight | 0.167 LB |

