- 9 1/2" ID
- 10" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Groove Diameter Male B1 | 9.548 in |
| Temperature Range [Min] | -30 °F |
| Cylinder Bore Dia. Male A | 10.002 in |
| Rod Gland Positive Tolerance | 0.004 in |
| Cross Section Dia. | 1/4 in |
| Plug O.D. Male | 9.996 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Dash | 448 |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Bore Dia. Cyl. A | 9.862 in |
| Rod or Housing Bore I.D. Female | 9.501 in |
| Piston Groove Positive Tolerance | 0 |
| Outside Dia. | 10 in |
| Piston Groove Negative Tolerance | 0.003 |
| Rod Gland Negative Tolerance | 0 in |
| Material | Nitrile Buna-N |
| Piston O.D. Male | 9.998 in |
| Piston O.D. | 9.858 in |
| Peripheral Squeeze P | 0.163Invalid Unit: 2 |
| Rod O.D. Female | 9.497 in |
| Durometer | 90 |
| Piston O.D. Negative Tolerance | 0.003 |
| Piston or Cylinder O.D. | 9.97 in |
| Groove Diameter Female A | 9.971 in |
| Groove Diameter Piston B1 | 9.298 in |
| Piston O.D. Positive Tolerance | 0 |
| Cross Section Tolerance | 0.006 in |
| Rod Bore Diameter Female D | 9.501 in |
| Tube O.D. Female | 9.5 in |
| Inside Dia. | 9.5 in |
| Rod or Sleeve O.D. | 9.497 in |
| Throat Dia. Female D | 9.504 in |
| Groove Diameter Female B | 9.952 in |
| Temperature Range [Max] | 250 °F |
| Groove Diameter Piston Male B1 | 9.528 in |
| Cylinder Bore I.D. Male | 9.974 in |
| Inside Diameter Tolerance | 0.055 in |
| Rod Gland Groove I.D. | 9.974 in |
| Piston Groove Diameter Female | 9.497 in |
| Rod O.D. Positive Tolerance | 0 in |
| Rod Bore I.D. Positive Tolerance | 0.003 in |
| Bore Dia. Male A | 10 in |
| Weight | 0.1 LB |

