- 5 1/2" ID
- 6" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 6 in |
| Groove Diameter Female B | 5.952 in |
| Peripheral Squeeze P | 0.148Invalid Unit: 2 |
| Inside Diameter Tolerance | 0.037 in |
| Cross Section Tolerance | 0.006 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 5.5 in |
| Piston O.D. Positive Tolerance | 0 |
| Groove Diameter Piston B1 | 5.313 in |
| Rod O.D. Positive Tolerance | 0 in |
| Rod Gland Groove I.D. | 5.974 in |
| Dash | 433 |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Piston or Cylinder O.D. | 5.97 in |
| Throat Dia. Female D | 5.504 in |
| Bore Dia. Cyl. A | 5.877 in |
| Cylinder Bore I.D. Male | 5.974 in |
| Piston Groove Positive Tolerance | 0 |
| Bore Dia. Male A | 6 in |
| Rod or Housing Bore I.D. Female | 5.501 in |
| Piston O.D. | 5.873 in |
| Rod O.D. Female | 5.497 in |
| Groove Diameter Male B1 | 5.548 in |
| Piston Groove Negative Tolerance | 0.003 |
| Rod or Sleeve O.D. | 5.497 in |
| Groove Diameter Piston Male B1 | 5.528 in |
| Cross Section Dia. | 1/4 in |
| Piston O.D. Male | 5.998 in |
| Plug O.D. Male | 5.996 in |
| Rod Gland Positive Tolerance | 0.003 in |
| Rod Gland Negative Tolerance | 0 in |
| Cylinder Bore Dia. Male A | 6.002 in |
| Piston Groove Diameter Female | 5.497 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Tube O.D. Female | 5.5 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Groove Diameter Female A | 5.971 in |
| Rod Bore Diameter Female D | 5.501 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Weight | 0.05 LB |

