- 4 3/4" ID
- 5 1/4" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston O.D. Negative Tolerance | 0.002 |
| Rod Gland Positive Tolerance | 0.003 in |
| Piston Groove Positive Tolerance | 0 |
| Piston O.D. Male | 5.248 in |
| Material | Nitrile Buna-N |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Bore Dia. Cyl. A | 5.133 in |
| Piston Groove Negative Tolerance | 0.003 |
| Rod Gland Groove I.D. | 5.224 in |
| Durometer | 90 |
| Rod O.D. Positive Tolerance | 0 in |
| Piston Groove Diameter Female | 4.747 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Rod or Sleeve O.D. | 4.747 in |
| Temperature Range [Max] | 250 °F |
| Groove Diameter Piston Male B1 | 4.778 in |
| Rod O.D. Female | 4.747 in |
| Rod or Housing Bore I.D. Female | 4.751 in |
| Outside Dia. | 5.25 in |
| Cross Section Dia. | 1/4 in |
| Rod O.D. Negative Tolerance | 0.003 in |
| Groove Diameter Piston B1 | 4.569 in |
| Cylinder Bore I.D. Male | 5.224 in |
| Temperature Range [Min] | -30 °F |
| Tube O.D. Female | 4.75 in |
| Rod Gland Negative Tolerance | 0 in |
| Throat Dia. Female D | 4.754 in |
| Inside Diameter Tolerance | 0.033 in |
| Plug O.D. Male | 5.246 in |
| Rod Bore Diameter Female D | 4.751 in |
| Bore Dia. Male A | 5.25 in |
| Peripheral Squeeze P | 0.142Invalid Unit: 2 |
| Cylinder Bore Dia. Male A | 5.252 in |
| Groove Diameter Female A | 5.221 in |
| Inside Dia. | 4.75 in |
| Groove Diameter Female B | 5.202 in |
| Piston or Cylinder O.D. | 5.22 in |
| Piston O.D. | 5.129 in |
| Piston O.D. Positive Tolerance | 0 |
| Cross Section Tolerance | 0.006 in |
| Dash | 427 |
| Groove Diameter Male B1 | 4.798 in |
| Weight | 0.067 LB |

