- 17" ID
- 17 3/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Bore Dia. Male A | 17.375 in |
| Dash | 386 |
| Groove Diameter Female B | 17.34 in |
| Temperature Range [Max] | 250 °F |
| Material | Nitrile Buna-N |
| Durometer | 90 |
| Tube O.D. Female | 17 in |
| Plug O.D. Male | 17.372 in |
| Temperature Range [Min] | -30 °F |
| Inside Diameter Tolerance | 0.08 in |
| Inside Dia. | 17 in |
| Throat Dia. Female D | 17.003 in |
| Outside Dia. | 17.375 in |
| Groove Diameter Male B1 | 17.035 in |
| Cross Section Tolerance | 0.005 in |
| Cross Section Dia. | 3/16 in |
| Weight | 0.143 LB |

