- 11" ID
- 11 3/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 11.375 in |
| Inside Dia. | 11 in |
| Cross Section Tolerance | 0.005 in |
| Cross Section Dia. | 3/16 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Durometer | 90 |
| Material | Nitrile Buna-N |
| Weight | 0.091 LB |

