- 9 1/2" ID
- 9 7/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Material | Nitrile Buna-N |
| Durometer | 90 |
| Bore Dia. Male A | 9.875 in |
| Outside Dia. | 9.875 in |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.005 in |
| Plug O.D. Male | 9.872 in |
| Temperature Range [Min] | -30 °F |
| Cross Section Dia. | 3/16 in |
| Dash | 375 |
| Groove Diameter Male B1 | 9.535 in |
| Groove Diameter Female B | 9.84 in |
| Tube O.D. Female | 9.5 in |
| Inside Diameter Tolerance | 0.055 in |
| Inside Dia. | 9.5 in |
| Throat Dia. Female D | 9.503 in |
| Weight | 0.077 LB |

