- 9 1/4" ID
- 9 5/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Bore Dia. Male A | 9.625 in |
| Inside Dia. | 9.25 in |
| Cross Section Dia. | 3/16 in |
| Material | Nitrile Buna-N |
| Groove Diameter Male B1 | 9.285 in |
| Plug O.D. Male | 9.622 in |
| Groove Diameter Female B | 9.59 in |
| Durometer | 90 |
| Temperature Range [Min] | -30 °F |
| Tube O.D. Female | 9.25 in |
| Cross Section Tolerance | 0.005 in |
| Throat Dia. Female D | 9.253 in |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 9.625 in |
| Dash | 374 |
| Inside Diameter Tolerance | 0.055 in |
| Weight | 0.071 LB |

