- 7 3/4" ID
- 8 1/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Tube O.D. Female | 7.75 in |
| Groove Diameter Male B1 | 7.785 in |
| Cross Section Tolerance | 0.005 in |
| Inside Diameter Tolerance | 0.045 in |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Female B | 8.09 in |
| Temperature Range [Max] | 250 °F |
| Bore Dia. Male A | 8.125 in |
| Plug O.D. Male | 8.122 in |
| Cross Section Dia. | 3/16 in |
| Material | Nitrile Buna-N |
| Outside Dia. | 8.125 in |
| Durometer | 90 |
| Dash | 368 |
| Throat Dia. Female D | 7.753 in |
| Inside Dia. | 7.75 in |
| Weight | 0.063 LB |

