- 6 1/4" ID
- 6 5/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 6.625 in |
| Groove Diameter Female B | 6.59 in |
| Temperature Range [Min] | -30 °F |
| Plug O.D. Male | 6.622 in |
| Groove Diameter Male B1 | 6.285 in |
| Throat Dia. Female D | 6.253 in |
| Durometer | 90 |
| Inside Dia. | 6.25 in |
| Dash | 362 |
| Tube O.D. Female | 6.25 in |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.005 in |
| Bore Dia. Male A | 6.625 in |
| Inside Diameter Tolerance | 0.04 in |
| Cross Section Dia. | 3/16 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.05 LB |

