- 4" ID
- 4 3/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Min] | -30 °F |
| Groove Diameter Female A | 4.368 in |
| Tube O.D. Female | 4 in |
| Groove Diameter Male B1 | 4.035 in |
| Piston O.D. Male | 4.372 in |
| Durometer | 90 |
| Rod O.D. Female | 3.998 in |
| Rod Gland Groove I.D. | 4.369 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Piston or Cylinder O.D. | 4.365 in |
| Dash | 345 |
| Piston Groove Positive Tolerance | 0 |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Groove Diameter Piston Male B1 | 4.005 in |
| Outside Dia. | 4.375 in |
| Plug O.D. Male | 4.372 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Piston O.D. | 4.272 in |
| Piston Groove Diameter Female | 3.996 in |
| Throat Dia. Female D | 4.003 in |
| Piston Groove Negative Tolerance | 0.002 |
| Rod O.D. Positive Tolerance | 0 in |
| Cross Section Tolerance | 0.005 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Groove Diameter Piston B1 | 3.847 in |
| Rod Gland Negative Tolerance | 0 in |
| Peripheral Squeeze P | 0.12Invalid Unit: 2 |
| Rod or Housing Bore I.D. Female | 4 in |
| Bore Dia. Cyl. A | 4.275 in |
| Bore Dia. Male A | 4.375 in |
| Rod Bore Diameter Female D | 4.001 in |
| Piston O.D. Positive Tolerance | 0 |
| Cylinder Bore I.D. Male | 4.368 in |
| Cylinder Bore Dia. Male A | 4.375 in |
| Inside Dia. | 4 in |
| Temperature Range [Max] | 250 °F |
| Inside Diameter Tolerance | 0.028 in |
| Cross Section Dia. | 3/16 in |
| Rod or Sleeve O.D. | 3.997 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Material | Nitrile Buna-N |
| Groove Diameter Female B | 4.34 in |
| Weight | 0.032 LB |

