- 1 1/2" ID
- 1 7/8" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 1.875 in |
| Piston O.D. Male | 1.872 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Durometer | 90 |
| Tube O.D. Female | 1.5 in |
| Piston O.D. | 1.792 in |
| Temperature Range [Max] | 250 °F |
| Rod Gland Positive Tolerance | 0.002 in |
| Bore Dia. Male A | 1.875 in |
| Piston Groove Diameter Female | 1.495 in |
| Piston O.D. Positive Tolerance | 0 |
| Groove Diameter Female B | 1.84 in |
| Cross Section Dia. | 3/16 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Piston Groove Negative Tolerance | 0.002 |
| Dash | 325 |
| Groove Diameter Piston B1 | 1.367 in |
| Cylinder Bore I.D. Male | 1.867 in |
| Rod O.D. Female | 1.498 in |
| Groove Diameter Male B1 | 1.535 in |
| Rod or Sleeve O.D. | 1.498 in |
| Rod Bore Diameter Female D | 1.501 in |
| Rod O.D. Positive Tolerance | 0 in |
| Plug O.D. Male | 1.872 in |
| Cylinder Bore Dia. Male A | 1.875 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Inside Dia. | 1.5 in |
| Material | Nitrile Buna-N |
| Throat Dia. Female D | 1.503 in |
| Temperature Range [Min] | -30 °F |
| Rod or Housing Bore I.D. Female | 1.5 in |
| Rod Gland Negative Tolerance | 0 in |
| Inside Diameter Tolerance | 0.015 in |
| Piston or Cylinder O.D. | 1.864 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Bore Dia. Cyl. A | 1.795 in |
| Groove Diameter Piston Male B1 | 1.505 in |
| Rod Gland Groove I.D. | 1.87 in |
| Cross Section Tolerance | 0.005 in |
| Peripheral Squeeze P | 0.1Invalid Unit: 2 |
| Groove Diameter Female A | 1.868 in |
| Piston Groove Positive Tolerance | 0 |
| Weight | 0.013 LB |

