- 1 3/16" ID
- 1 9/16" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 1.5625 in |
| Cross Section Dia. | 3/16 in |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 1.1875 in |
| Durometer | 90 |
| Cross Section Tolerance | 0.005 in |
| Weight | 0.01 LB |

