- 14" ID
- 14 1/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Temperature Range [Min] | -30 °F |
| Groove Diameter Male B1 | 14.028 in |
| Material | Nitrile Buna-N |
| Throat Dia. Female D | 14.003 in |
| Cross Section Dia. | 1/8 in |
| Tube O.D. Female | 14 in |
| Bore Dia. Male A | 14.25 in |
| Groove Diameter Female B | 14.222 in |
| Plug O.D. Male | 14.247 in |
| Dash | 280 |
| Inside Diameter Tolerance | 0.065 in |
| Durometer | 90 |
| Inside Dia. | 14 in |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 14.25 in |
| Cross Section Tolerance | 0.004 in |
| Weight | 0.048 LB |

