- 7" ID
- 7 1/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cross Section Dia. | 1/8 in |
| Dash | 262 |
| Durometer | 90 |
| Material | Nitrile Buna-N |
| Groove Diameter Female B | 7.222 in |
| Tube O.D. Female | 7 in |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Male B1 | 7.028 in |
| Outside Dia. | 7.25 in |
| Bore Dia. Male A | 7.25 in |
| Inside Diameter Tolerance | 0.04 in |
| Inside Dia. | 7 in |
| Cross Section Tolerance | 0.004 in |
| Temperature Range [Max] | 250 °F |
| Plug O.D. Male | 7.247 in |
| Throat Dia. Female D | 7.003 in |
| Weight | 0.024 LB |

