- 3" ID
- 3 1/4" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Dash | 234 |
| Groove Diameter Female B | 3.222 in |
| Cross Section Dia. | 1/8 in |
| Durometer | 90 |
| Rod or Housing Bore I.D. Female | 3 in |
| Inside Dia. | 3 in |
| Groove Diameter Male B1 | 3.028 in |
| Cylinder Bore I.D. Male | 3.243 in |
| Inside Diameter Tolerance | 0.024 in |
| Temperature Range [Max] | 250 °F |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Outside Dia. | 3.25 in |
| Piston Groove Positive Tolerance | 0 |
| Piston O.D. Negative Tolerance | 0.002 |
| Cross Section Tolerance | 0.004 in |
| Tube O.D. Female | 3 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Bore Dia. Male A | 3.25 in |
| Rod or Sleeve O.D. | 2.997 in |
| Material | Nitrile Buna-N |
| Rod O.D. Negative Tolerance | 0.002 in |
| Piston Groove Negative Tolerance | 0.002 |
| Rod Gland Groove I.D. | 3.24 in |
| Rod O.D. Positive Tolerance | 0 in |
| Piston O.D. Positive Tolerance | 0 |
| Rod Gland Positive Tolerance | 0.002 in |
| Plug O.D. Male | 3.247 in |
| Throat Dia. Female D | 3.003 in |
| Rod Gland Negative Tolerance | 0 in |
| Piston or Cylinder O.D. | 3.24 in |
| Temperature Range [Min] | -30 °F |
| Piston Groove Diameter Female | 3 in |
| Weight | 0.01 LB |

