- 6 3/4" ID
- 6 15/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Groove Diameter Male B1 | 6.775 in |
| Cross Section Dia. | 3/32 in |
| Cross Section Tolerance | 0.003 in |
| Durometer | 90 |
| Inside Diameter Tolerance | 0.04 in |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 6.9375 in |
| Dash | 166 |
| Temperature Range [Max] | 250 °F |
| Tube O.D. Female | 6.75 in |
| Material | Nitrile Buna-N |
| Groove Diameter Female B | 6.912 in |
| Throat Dia. Female D | 6.752 in |
| Inside Dia. | 6.75 in |
| Bore Dia. Male A | 6.937 in |
| Plug O.D. Male | 6.935 in |
| Weight | 0.013 LB |

