- 4 1/4" ID
- 4 9/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cross Section Dia. | 3/32 in |
| Groove Diameter Male B1 | 4.275 in |
| Outside Dia. | 4.5625 in |
| Bore Dia. Male A | 4.437 in |
| Cross Section Tolerance | 0.003 in |
| Durometer | 90 |
| Groove Diameter Female B | 4.412 in |
| Temperature Range [Max] | 250 °F |
| Throat Dia. Female D | 4.252 in |
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Plug O.D. Male | 4.435 in |
| Dash | 156 |
| Tube O.D. Female | 4.25 in |
| Inside Dia. | 4.25 in |
| Inside Diameter Tolerance | 0.03 in |
| Weight | 0.008 LB |

