- 2 7/16" ID
- 2 5/8" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 2.625 in |
| Cross Section Dia. | 3/32 in |
| Durometer | 90 |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.003 in |
| Inside Dia. | 2.4375 in |
| Weight | 0.03 LB |

