- 2 3/8" ID
- 2 9/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Rod or Housing Bore I.D. Female | 2.376 in |
| Rod Gland Groove I.D. | 2.551 in |
| Tube O.D. Female | 2.375 in |
| Groove Diameter Male B1 | 2.4 in |
| Inside Diameter Tolerance | 0.02 in |
| Cross Section Dia. | 3/32 in |
| Piston Groove Negative Tolerance | 0.002 |
| Rod Gland Negative Tolerance | 0 in |
| Rod Gland Positive Tolerance | 0.002 in |
| Piston Groove Diameter Female | 2.377 in |
| Piston Groove Positive Tolerance | 0 |
| Groove Diameter Female B | 2.537 in |
| Cross Section Tolerance | 0.003 in |
| Rod Bore I.D. Positive Tolerance | 0.002 in |
| Temperature Range [Max] | 250 °F |
| Plug O.D. Male | 2.56 in |
| Rod O.D. Positive Tolerance | 0 in |
| Bore Dia. Male A | 2.562 in |
| Piston or Cylinder O.D. | 2.552 in |
| Temperature Range [Min] | -30 °F |
| Dash | 142 |
| Rod or Sleeve O.D. | 2.373 in |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Cylinder Bore I.D. Male | 2.555 in |
| Outside Dia. | 2.5625 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 2.375 in |
| Rod O.D. Negative Tolerance | 0.002 in |
| Piston O.D. Negative Tolerance | 0.002 |
| Durometer | 90 |
| Piston O.D. Positive Tolerance | 0 |
| Throat Dia. Female D | 2.377 in |
| Weight | 0.004 LB |

