- 5/32" ID
- 11/32" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.003 in |
| Outside Dia. | 0.34375 in |
| Temperature Range [Min] | -30 °F |
| Cross Section Dia. | 3/32 in |
| Inside Dia. | 0.15625 in |
| Weight | 0.001 LB |

