- 3 3/4" ID
- 3 7/8" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 3.875 in |
| Cross Section Dia. | 1/16 in |
| Tube O.D. Female | 3.75 in |
| Inside Dia. | 3.75 in |
| Bore Dia. Male A | 3.875 in |
| Groove Diameter Female B | 3.85 in |
| Inside Diameter Tolerance | 0.027 in |
| Material | Nitrile Buna-N |
| Cross Section Tolerance | 0.003 in |
| Plug O.D. Male | 3.873 in |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Dash | 044 |
| Durometer | 90 |
| Throat Dia. Female D | 3.752 in |
| Groove Diameter Male B1 | 3.775 in |
| Weight | 0.003 LB |

