- 2 1/8" ID
- 2 1/4" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 2.25 in |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Inside Diameter Tolerance | 0.018 in |
| Groove Diameter Female B | 2.225 in |
| Cross Section Dia. | 1/16 in |
| Cross Section Tolerance | 0.003 in |
| Bore Dia. Male A | 2.25 in |
| Groove Diameter Male B1 | 2.15 in |
| Plug O.D. Male | 2.248 in |
| Throat Dia. Female D | 2.127 in |
| Dash | 034 |
| Tube O.D. Female | 2.125 in |
| Inside Dia. | 2.125 in |
| Material | Nitrile Buna-N |
| Weight | 0.002 LB |

