- 1 7/8" ID
- 2" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Groove Diameter Female B | 1.975 in |
| Groove Diameter Male B1 | 1.9 in |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 2 in |
| Material | Nitrile Buna-N |
| Bore Dia. Male A | 2 in |
| Plug O.D. Male | 1.998 in |
| Inside Dia. | 1.875 in |
| Cross Section Dia. | 1/16 in |
| Tube O.D. Female | 1.875 in |
| Dash | 032 |
| Temperature Range [Max] | 250 °F |
| Throat Dia. Female D | 1.877 in |
| Inside Diameter Tolerance | 0.015 in |
| Durometer | 90 |
| Cross Section Tolerance | 0.003 in |
| Weight | 0.06 LB |

