- 1 1/4" ID
- 1 1/2" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Durometer | 70 |
| Cross Section Dia. | 1/8 in |
| Cross Section Tolerance | 0.004 in |
| Outside Dia. | 1.5 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 1.25 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -30 °F |
| Weight | 0.005 LB |

