- 7/8" ID
- 1" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Material | Nitrile Buna-N |
| Cross Section Dia. | 1/16 in |
| Durometer | 70 |
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 0.875 in |
| Cross Section Tolerance | 0.003 in |
| Outside Dia. | 1 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.001 LB |

