- 0.625" Diameter
- Silicone
- O-Ring Cord
- Sold In 12" Increments
| Material | Silicone |
| Temperature Range [Min] | -85 °F |
| Temperature Range [Max] | 482 °F |
| Durometer | 70A |
| Cross Section Dia. | 5/8 in |
| Weight | 0.204 LB |
| Material | Silicone |
| Temperature Range [Min] | -85 °F |
| Temperature Range [Max] | 482 °F |
| Durometer | 70A |
| Cross Section Dia. | 5/8 in |
| Weight | 0.204 LB |