- 1/4" Diameter
- Buna-N (Nitrile Rubber)
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Max] | 257 °F |
| Cross Section Dia. | 0.275 in |
| Temperature Range [Min] | -40 °F |
| Material | Nitrile Buna-N |
| Durometer | 90A |
| Weight | 0.297 LB |
| Temperature Range [Max] | 257 °F |
| Cross Section Dia. | 0.275 in |
| Temperature Range [Min] | -40 °F |
| Material | Nitrile Buna-N |
| Durometer | 90A |
| Weight | 0.297 LB |