Skip to content Skip to navigation menu
Oring.210VITON90DURO

.210VITON90DURO

O-Ring Cord
Item #102227199
  • 3/16" Diameter
  • Fluorocarbon (Viton)
  • O-Ring Cord
  • Sold In 12" Increments
Oring.210VITON90DURO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16" Diameter
  • Fluorocarbon (Viton)
  • O-Ring Cord
  • Sold In 12" Increments
Cross Section Dia. 0.21 in
Material Fluorocarbon (Viton)
Temperature Range [Min] -31 °F
Durometer 90A
Temperature Range [Max] 437 °F
Weight 0.043 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison