- 4 mm Diameter
- Fluorocarbon (Viton)
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Min] | -31 °F |
| Cross Section Dia. | 0.156 in |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Max] | 437 °F |
| Durometer | 90A |
| Weight | 0.016 LB |
| Temperature Range [Min] | -31 °F |
| Cross Section Dia. | 0.156 in |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Max] | 437 °F |
| Durometer | 90A |
| Weight | 0.016 LB |