Skip to content Skip to navigation menu
Oring.125NEOPRENE CORD

.125NEOPRENE CORD

O-Ring Cord
Item #102189199
  • 1/8" Diameter
  • Neoprene
  • O-Ring Cord
  • Sold In 12" Increments
Oring.125NEOPRENE CORD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" Diameter
  • Neoprene
  • O-Ring Cord
  • Sold In 12" Increments
Temperature Range [Min] -67 °F
Material Neoprene
Durometer 70A
Cross Section Dia. 1/8 in
Temperature Range [Max] 284 °F
Weight 0.008 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison