- 3/32" Diameter
- Silicone
- O-Ring Cord
- Sold In 12" Increments
| Cross Section Dia. | 0.093 in |
| Material | Silicone |
| Durometer | 70A |
| Temperature Range [Min] | -85 °F |
| Temperature Range [Max] | 482 °F |
| Weight | 0.005 LB |
| Cross Section Dia. | 0.093 in |
| Material | Silicone |
| Durometer | 70A |
| Temperature Range [Min] | -85 °F |
| Temperature Range [Max] | 482 °F |
| Weight | 0.005 LB |