- 1/16" Diameter
- Silicone
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Min] | -85 °F |
| Cross Section Dia. | 0.07 in |
| Material | Silicone |
| Durometer | 70A |
| Temperature Range [Max] | 482 °F |
| Weight | 0.003 LB |
| Temperature Range [Min] | -85 °F |
| Cross Section Dia. | 0.07 in |
| Material | Silicone |
| Durometer | 70A |
| Temperature Range [Max] | 482 °F |
| Weight | 0.003 LB |