- 1/16" Diameter
- E.P.R.
- O-Ring Cord
- Sold In 12" Increments
| Temperature Range [Max] | 302 °F |
| Temperature Range [Min] | -67 °F |
| Cross Section Dia. | 0.07 in |
| Durometer | 70A |
| Material | E.P.R. |
| Weight | 0.002 LB |
| Temperature Range [Max] | 302 °F |
| Temperature Range [Min] | -67 °F |
| Cross Section Dia. | 0.07 in |
| Durometer | 70A |
| Material | E.P.R. |
| Weight | 0.002 LB |