Skip to content Skip to navigation menu
2000/2500/3000 Series Magnetic Filter Rod

25RNPT16.IS

2000/2500/3000 Series Magnetic Filter Rod
Item #101550234
  • Magnetic Filter Rod for Stationary Equipment
  • 6" Long
  • 3/4" Rod Diameter
  • 1" NPT Fastener
  • Internal Square Fastener Tool
2000/2500/3000 Series Magnetic Filter Rod
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Magnetic Filter Rod for Stationary Equipment
  • 6" Long
  • 3/4" Rod Diameter
  • 1" NPT Fastener
  • Internal Square Fastener Tool

description

  • These magnetic filters will trap ferrous contaminants and non-ferrous contaminates (by static adhesion) to submicron levels. Available in a variety of magnetic filter rod sizes and fasteners.

applications

  • Reservoirs
  • Gearboxes
  • Filter elements
  • Pipe lines
Magnetic Filter Rod Dia. 3/4 in
Fastener Tool Internal Square
Design Strength Stationary Equipment
Temperature Rating [Max] 300 °F
Length 6 in
Fastener Type NPT
Fastener Size 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison