Skip to content Skip to navigation menu
Drum Label Kit

207106

Drum Label Kit
Item #110416132
  • Drum Label Kits
  • Orange
Drum Label Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drum Label Kits
  • Orange

features

  • The drum label kit is designed to accompany your color-coded OilSafe lid, drum and label, offering onsite evaluation of the OilSafe unique visual lubricant labeling system
  • Each kit includes a color-coded comprehensive selection of the products that work in conjunction with your color-coded OilSafe lid, drum and label
  • Five label holder components: (1) 2" x 3.5" label pocket, (1) color-coded label pocket frame, (1) lockable drum ring, (1) label leash, (1) color-coded drum ring
  • These components combine to create two pre-configured solutions for different labeling requirements and experimentation
  • Guidance sheets – best practice suggestions for common labeling applications
  • Experience the versatility with multiple options for most situations
  • Experience the durability of OilSafe's heavy-duty industrial grade components
  • Other colors available: Beige-00, Black-01, Blue-02, Dark Green-03, Gray-04, Mid Green-05, Orange-06, Purple-07, Red-08 and Yellow-09 depicted in images.
Color Orange
Included Color-coded Drum Ring, Color-coded Label Pocket Frame, Label Leash, Label Pocket, Lockable Drum Ring
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison