- Drum Label Kits
- Blue
features
- The drum label kit is designed to accompany your color-coded OilSafe lid, drum and label, offering onsite evaluation of the OilSafe unique visual lubricant labeling system
- Each kit includes a color-coded comprehensive selection of the products that work in conjunction with your color-coded OilSafe lid, drum and label
- Five label holder components: (1) 2" x 3.5" label pocket, (1) color-coded label pocket frame, (1) lockable drum ring, (1) label leash, (1) color-coded drum ring
- These components combine to create two pre-configured solutions for different labeling requirements and experimentation
- Guidance sheets – best practice suggestions for common labeling applications
- Experience the versatility with multiple options for most situations
- Experience the durability of OilSafe's heavy-duty industrial grade components
- Other colors available: Beige-00, Black-01, Blue-02, Dark Green-03, Gray-04, Mid Green-05, Orange-06, Purple-07, Red-08 and Yellow-09 depicted in images.
| Included | Color-coded Drum Ring, Color-coded Label Pocket Frame, Label Leash, Label Pocket, Lockable Drum Ring |
| Color | Blue |
| Weight | 0.3 LB |

