
- Premium Pump
- Hand Operated
- Used With OilSafe Utility Lid
- Gray
features
- Will handle up to ISO 680 fluid
- Sharing the unmatched efficiency and reliability of the OilSafe standard pump, this heavy-duty discharge pump is color-coded, has an ultra comfortable D handle grip design and has fully serviceable internals for maximum life
- Supplied standard with a 5 ft anti-drip outlet discharge hose and color-coded body collar, this pump can also be easily converted for quick connect use
- Quick connects enable the container to be filled through the pump body (without removing the lid) and also enables attachment to machinery fill points by quick connect via the pump discharge hose
- Quick connect kits and replacement parts are available
- Premium pump comes standard with Viton® o-rings for oils where solvent content may be higher
- Match with an OilSafe utility lid and a 3, 5 or 10 liter/US quart OilSafe drum
- For smaller fill hole applications add a pump reducer nozzle accessory to the outlet nozzle
- Other colors available: Beige-00, Black-01, Blue-02, Dark Green-03, Gray-04, Mid Green-05, Orange-06, Purple-07, Red-08 and Yellow-09 depicted in images.
Delivery | 1 L/12 strokes |
Color | Gray |
Pump Type | Hand Operated |
Weight | 2.39 LB |
