- Oil-Dri™ 65 Gallon Spill Kit
- Universal Spill
features
- Be prepared with a spill control plan that can be implemented with absorbent products readily available
- Has all the tools needed for emergency cleanup
- All items come packed in a sturdy 65 gallon overpack for easy storage
- Unused material is suitable for disposal in sanitary landfill
- Disposal procedures for used material are based on nature of fluid absorbed
- Please comply with all local, state and federal environmental regulations when disposing of this product
includes
- 20 universal socks (48" length)
- 6 universal pillows
- 100 universal bonded pads
- 6 disposal bags with ties
- Protective gloves
- Goggles
- Emergency response guide book
- Overpack (65 gallons)
| Container Size | 65 gal |
| Application | Universal Spill |
| Family Name | Spill Kit |
| Container Type | Kit |
| Weight | 77.0 LB |
| EAN or UPC | 41788909659 |

