
- 36" Wide
- 36" Long
- Drain Cover - 36
description
- Prevents fluids from flowing into manholes and drains
features
- Eliminates guess work for quick response
- Keeps aggressive fluids from spreading
- Fast wicking speed absorbs aggressive fluids quickly
Height | N/A |
Length | 36 in |
Material | Custom Formed Core Elastomer |
Width | 36 in |
Weight | 31.0 LB |
EAN or UPC | 41788909307 |
