- 22" Dia
- Oil Only Drum Top Pad
description
- Keeps drum tops neat and absorbs fluids that leak from pumps and dispenser cans.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Material | Melt-Blown Polypropylene |
| Length | 22 in |
| Type | Oil-Only |
| Weight | 5.0 LB |
| EAN or UPC | 41788909109 |
-
Pre-Packed Quantities


