- 3" Dia
- 18" Long
- Bilge Sock
description
- Skims oil off water in confined spaces. Designed to work in tight areas, machine sumps, and drains.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
| Height | 3 in |
| Width | 3 in |
| Length | 18 in |
| Material | Melt-Blown Polypropylene |
| Weight | 16.0 LB |
| EAN or UPC | 41788909093 |

