
- 8" Dia
- 18" Long
- Pillow
description
- Ideal in bilge areas of ships. Clip attached for easy use and removal.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
Height | 8 in |
Length | 18 in |
Material | Melt-Blown Polypropylene |
Weight | 18.0 LB |
EAN or UPC | 41788908584 |
