- 16" Wide
- 20" Long
- Pads HW 50 in a Dispenser Box
description
- Because they're hydrophobic, they float on water and are primarily used for absorbing petroleum-based fluids. Can be used on land or water.
applications
- Motor oil
- Benzene
- Acrolein
- Butyric acid
- Isoprene
features
- Superior fluid retention
- Dustless
- Hydrophobic – repels water
includes
- Dispenser box
| Length | 20 in |
| Material | Melt-Blown Polypropylene |
| Weight | 9.0 LB |
| EAN or UPC | 41788908522 |

