
- 3" Dia
- 10' Long
- General Sock 10/4 For Non-Aggressive Fluid Leaks
description
- Oil-Dri® Socks can be used at the base of machines to catch nonaggressive fluid leaks and prevent spills from spreading to the floor.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
Length | 10 ft |
Material | Recycled Newspaper |
Height | 3 in |
Weight | 11.0 LB |
EAN or UPC | 41788907921 |
