Skip to content Skip to navigation menu
Rolls

L90783

Rolls
Item #101850376
  • 15" Wide
  • 150' Long
  • Roll - Split
Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15" Wide
  • 150' Long
  • Roll - Split

description

  • Great for over sprays next to leaky equipment. Easily cuts to any configuration.

applications

  • Motor oil
  • Benzene
  • Acrolein
  • Butyric acid
  • Isoprene

features

  • Superior fluid retention
  • Dustless
  • Hydrophobic – repels water
Material Melt-Blown Polypropylene
Length 150 ft
Weight 30.0 LB
EAN or UPC 41788907839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison