Skip to content Skip to navigation menu
Universal 3-Step Roll

L90514

Universal 3-Step Roll
Item #101852315
  • 15" Wide
  • 150' Long Roll
  • 18" Long Perforated
  • 5" Wide Folded
  • Universal 3-Step Roll
Universal 3-Step Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15" Wide
  • 150' Long Roll
  • 18" Long Perforated
  • 5" Wide Folded
  • Universal 3-Step Roll

description

  • Works as three products in one- sock, pad, or roll. Perforated for flexibility. Great for high-traffic areas.
Length 50 ft
Material Treated, Chemically Inert Polypropylene
Weight 5.0 LB
EAN or UPC 41788905149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison