- Terry Topper® Hard Hat Sweatband
- Navy
features
- Middle layer of foam
- Patented style easily attaches to hard hat suspension with fold over clips
- Original 8 mm thickness
| Color | Navy |
| Thickness Specification | 8 mm |
| Type | Regular |
| Weight | 0.45 LB |
| Color | Navy |
| Thickness Specification | 8 mm |
| Type | Regular |
| Weight | 0.45 LB |