- Blue Polyurethane Tubing
- 6 mm OD, 4 mm ID, 100 m Tubepack
| Tube O.D. | 6.000 mm |
| Inch/Metric | Metric |
| Actual Color | Blue |
| Packaged Length | 100 m |
| Tube I.D. | 4 mm |
| Temperature Range [Max] | 165 °F |
| Bend Radius [Min] | 12.7 mm |
| Material | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Weight | 0.016 LB |

