- Green Polyurethane Tubing
- 4 mm OD, 2.4 mm ID, 100 m Tubepack
description
- Polyurethane tubing is usually the best choice for applications requiring extensive flexing, a small bend radius or where kinking can be a problem. Nycoil uses a raw material that will not break down or be affected in any way by moisture. Being a naturally rubbery compound, it requires no plasticizers that can leach out over time. This material also offers superior resistance to grease, oils, fuels and abrasion, making it suitable for a wide variety of applications. Since Nycoil's push-to-connect fittings have the highest gripping "force" as compared to other brands, it is assured that our tubing will always work with our fittings. However, when using push-to-connect fittings from other manufacturers with any brand of polyurethane tubing, testing for retention reliability is strongly recommended. Further, we recommend using only polyurethane tubing made from 95A Durometer hardness compound with push-to-connect fittings. In addition, compression type fittings should never be used with polyurethane tubing of any hardness.
applications
- Automation
- In-plant automotive
- Rapid cycles
- Food processing
- Pneumatics
features
- Excellent abrasion resistance
- Packaged in Tubepack®
- Vacuum rating: 28" Hg
- Fractional sizes also available in 50', 500" and 1,000' rolls
- Metric sizes also available in 100 m rolls
| Bend Radius [Min] | 9.5 mm |
| Material | Polyurethane |
| Inch/Metric | Metric |
| Color | Green |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 2.4 mm |
| Tube O.D. | 4.000 mm |
| Temperature Range [Max] | 165 °F |
| Packaged Length | 100 m |
| Weight | 0.0 LB |

